Atrix

Omega Plus ULPA Portable Vacuum


product price: $337.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Vacuum Product Grouping Critical Area Vacuums
  • Air Flow 82 cfm
  • Sound Level dBA 70 dBA
  • Vacuum Capacity 1 gal.
  • Power Cord Length 10 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Atrix
  • MFR # VACOMEGAU
  • Zoro # G4109603
  • UPC #
    838067000363
  • Country of Origin United States
  • Category Upright Vacuums

Dimensions

Power Cord Length 10 ft
Width 7 7/16 in
Length 19 1/4 in
Hose Length 6 ft
Height 9 5/16 in
Hose Dia. 1 in
Tank Size 1 gal

Description

Critical Area Vacuum, Critical Area Application Hazardous Particulate Applications, Immediate Containment, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Plastic, Tank Size 1 gal, Tank Dry Capacity 1 gal, Vacuum Collection Type Bagless, Vacuum Filtration Type ULPA, Vacuum Air Flow 99 cfm, Static Pressure 60 in, Power 628 W, Current 5.2 A, Voltage 120V, Hose Dia. 1 in, Hose Length 6 ft, Height 9 5/16 in, Length 19 1/4 in, Width 7 7/16 in, Weight 10.9 lb, Sound Level 73 dB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.