Shop All Portable Vacuums
Atrix
Omega HEPA Abatement Vacuum
Mfr # VACOMEGAH
Zoro # G4095043
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Vacuum Filtration Type HEPA
- Weight 12 lb
- Vacuum Collection Type Bagless
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atrix
- MFR # VACOMEGAH
- Zoro # G4095043
- UPC # 838067000158
- Country of Origin United States
- Category Portable Vacuums
Dimensions
Width | 7 7/16 in |
Hose Dia. | 1 1/4 in |
Height | 9 5/16 in |
Hose Length | 6 ft |
Power Cord Length | 10 ft |
Description
Critical Area Vacuum, Critical Area Application Immediate Containment, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Plastic, Vacuum Collection Type Bagless, Vacuum Filtration Type HEPA, Vacuum Air Flow 99 cfm, Power 628 W, Current 5 A, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 6 ft, Height 9 5/16 in, Width 7 7/16 in, Weight 12 lb, Sound Level 73 dB, Power Cord Length 10 ft, Features Dust Abatement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Industrial Stain Spot Remover, 18 oz., EA1 (PC-40-1)
- G T WATER PRODUCTS 16GAL BLK Plunger (MP1600-TB)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- IMPACT PRODUCTS Toilet Seat Covers, 1/4 Fold, White (25184473)
- ATRIX Atrix VACOMEGASLFU Atrix ESD Safe ULPA Lab Vacuum (VACOMEGASLFU)
- ATRIX Lil Red HEPA Vacuum (AHSC-1)
- ATRIX Cordless Immediate Containment HEP (PMP22VDC)
- ATRIX Atrix vacbp1 Atrix Backpack HEPA Vacuum (vacbp1)
- ATRIX Atrix VACOMEGAS Omega Supreme ESD Safe Vac (VACOMEGAS)
- ATRIX Atrix VACEXP-04 Atrix Express HEPA Vacuum (VACEXP-04)
- PROTEAM GoFit 6, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107736)
- Atrix Portable Vacuums