Shop All Vacuum Accessories
Atrix
Omega Adjustable Backpack Harness
Mfr # VACPACK
Zoro # G2915071
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Atrix
- For Vacuum Type Backpack Vacuum
- For Use With Mfr. No. VACOMEGASLFH, HCVAC7H-ESD, VACOMEGASIPM-G
- Fits Vacuum Models HCVAC7H-ESD, VACOMEGASIPM-G, VACOMEGASLFH
- Accessory Type Backpack Vacuum Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atrix
- MFR # VACPACK
- Zoro # G2915071
- UPC # 838067000141
- Country of Origin United States
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Atrix |
For Vacuum Type | Backpack Vacuum |
For Use With | Mfr. No. VACOMEGASLFH, HCVAC7H-ESD, VACOMEGASIPM-G |
Item | Backpack Vacuum Harness |
Fits Vacuum Models | HCVAC7H-ESD, VACOMEGASIPM-G, VACOMEGASLFH |
Accessory Type | Backpack Vacuum Harness |
Description
Backpack Vacuum Harness, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models HCVAC7H-ESD, VACOMEGASIPM-G, VACOMEGASLFH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Sable, 26 in Dia, Open Top, Plastic (FG397001SBLE)
- BISSELL BAG - CLOTH - SHAKE OUT W/ ZIPPER - BLACK (2038340)
- ROEBIC LABORATORIES Roebic Liquid Leach & Drain Field Opener 32 oz (K-570-Q-4)
- KEENEY MFG Countertop Soap/Lotion Dispenser w/Lrg Capacity Bottle, Brushed Nickel (K614DSBN)
- ATRIX Atrix 730333 Express HEPA Cartridge Filter 2 pk (730333)
- ATRIX Toner Proof Stretch Hose, ESD Safe, 6 ft (31661)
- ATRIX Atrix Backpack Series HEPA Plug Set (BPPLUGSET)
- ATRIX Telescoping Metal Extension Wand for Backpack Series Vacuums (BP39)
- ATRIX Atrix Backpack Series Floor Brush (BP43-1)
- ATRIX Atrix 710333 Express Toner Car. Filter 2 pk (710333)
- TORNADO Cover Cpl (K40637740)
- Atrix Vacuum Accessories