Shop All Vacuum Accessories
Atrix
Nozzle Set for Atrix Backpack Series Vacuums
Mfr # BP45
Zoro # G5131357
product price: $7.59
/pk 3, $2.53/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 4 in
- Width 1 1/2 in
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Atrix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # BP45
- Zoro # G5131357
- UPC # 838067000561
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 4 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/4 in |
Depth | 1 1/2 in |
Diameter | 1 3/8 in |
Details
Material | Plastic |
Fits Vacuum Brand | Atrix |
For Vacuum Type | Backpack Vacuum |
For Use With | BP50-G, 35MM76 |
Includes | 4 in Blowing Nozzle Set |
Item | Floor Tools and Nozzles |
Fits Vacuum Models | Ergo Series |
Attachment Product Grouping | Floor Tools and Nozzles |
For Use With Mfr. Model Number | 35MM76 |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/4 in, Material Plastic, Length 4 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 3/8 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models Ergo Series, Includes 4 in Blowing Nozzle Set, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Windex Multi-Surface Ammonia Free Streak-Free Cleaner, 128 oz Refill Bottle, 4/Case - 697262 (697262)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Unscented, 4 PK (36241-74389)
- RUBBERMAID COMMERCIAL 1 gal Rectangular Charging Bucket, 12 13/64 in H, Yellow, Plastic (FGQ95088YEL)
- AIR WICK Freshmatic Life Scents Starter Kit, White Flowers and Melon Summer Delights, 5.89 oz Aerosol, PK4 (62338-92944)
- ATRIX Atrix OF612HE Omega HEPA Cartridge Filter (OF612HE)
- ATRIX Atrix Backpack Series Replacement Hose (BP4)
- ATRIX Atrix Backpack Series HEPA Plug Set (BPPLUGSET)
- ATRIX Omega Adjustable Backpack Harness (VACPACK)
- ATRIX Crevice Nozzle (BP41)
- ATRIX Atrix 32555 ESD Safe Micro Accessory Kit - 4 Piece (32555)
- GUARDAIR Maintenance kit, 30 gal. Units (NMK30)
- Atrix Vacuum Accessories