Shop All Wet Dry Vacuums
Atrix
Industrial Critical Area Vacuum, 1 in Hose Dia., HEPA 99 cfm
Mfr # VACOMEGASCT
Zoro # G4077647
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 99 cfm
- Amps 5.2
- Average Brush Life 1000 hr.
- Filter Type HEPA
- Hose Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atrix
- MFR # VACOMEGASCT
- Zoro # G4077647
- UPC # 838067000639
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1 in |
Hose Length | 6 ft |
Tank Size | 1 gal |
Power Cord Length | 10 ft |
Length | 19 1/4 in |
Width | 7 7/16 in |
Height | 9 5/16 in |
Description
Critical Area Vacuum, Critical Area Application Computer/Electronics, Electro-Static Discharge (ESD) Safe, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Plastic, Tank Size 1 gal, Tank Dry Capacity 1 gal, Vacuum Collection Type Bagless, Vacuum Filtration Type HEPA, Vacuum Air Flow 99 cfm, Static Pressure 60 in, Peak Horsepower 1 13/64 hp, Power 628 W, Current 5.2 A, Voltage 120V, Hose Dia. 1 in, Hose Length 6 ft, Height 9 5/16 in, Length 19 1/4 in, Width 7 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401103)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- EP MINERALS EP Minerals Blue Ribbon 3425 High-Absorbent Cat Litter, 25 lb Capacity, Gray/Tan (3425)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020418)
- ATRIX Industrial Vacuum System, Omega, HEPA Certified, 1 1/4 in Hose Dia. (VACOHCS)
- ATRIX Dry Vacuum, 20" L (VACO22VDC)
- ATRIX Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 118 cfm (ATIBCV)
- ATRIX Industrial Critical Area Vacuum, 1 in Hose Dia., Cartridge Filter (VACOMEGA)
- MAKITA LXT(R) Dust Extractor, 1" Hose Dia., Standard (XCV02Z)
- JANITIZED Shop-Vacuum 90672, PK2 (90672)
- ECOWELL Cordless Electric Vacuum, Wet/Dry, DC Motor, Dual Tanks, Self Cleaning, Eco Walk, Digital Display (P05)
- Atrix Wet Dry Vacuums