Shop All Wet Dry Vacuums
Atrix
Industrial Critical Area Vacuum, 1 in Hose Dia., Cartridge Filter
Mfr # VACOMEGA
Zoro # G4057803
original price:
$334.97
6% off
new price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 99 cfm
- Amps 5.2
- Average Brush Life 1000 hr.
- Filter Type Cartridge Filter
- Hose Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # VACOMEGA
- Zoro # G4057803
- UPC # 838067000332
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1 in |
Hose Length | 6 ft |
Tank Size | 1 gal |
Width | 7 7/16 in |
Height | 9 5/16 in |
Length | 19 1/4 in |
Power Cord Length | 10 ft |
Description
Critical Area Vacuum, Critical Area Application Computer/Electronics, Electro-Static Discharge (ESD) Safe, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Plastic, Tank Size 1 gal, Tank Dry Capacity 1 gal, Vacuum Collection Type Bagless, Vacuum Filtration Type Standard, Vacuum Air Flow 99 cfm, Static Pressure 60 in, Peak Horsepower 1 13/64 hp, Power 628 W, Current 5.2 A, Voltage 110V, Hose Dia. 1 in, Hose Length 6 ft, Height 9 5/16 in, Length 19 1/4 in, Width 7 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Steel Wire Brush, Wood (782-U)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 73 ft, White, 30 PK (27300)
- REMCO 10 in L Soft Pad, Pad End, White, PK10 (5525-10PK)
- BOARDWALK 54" Mop and Broom Handles, 0.88" Dia, Natural, Wood (BWK601)
- ATRIX Industrial Critical Area Vacuum, 1 in Hose Dia., HEPA 99 cfm (VACOMEGASCT)
- ATRIX Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 118 cfm (ATIBCV)
- ATRIX Dry Vacuum, 20" L (VACO22VDC)
- ATRIX Industrial Vacuum System, Omega, HEPA Certified, 1 1/4 in Hose Dia. (VACOHCS)
- GUARDAIR Static Conductive Personnel Cleaning Station (CS3000NED)
- DENDESIGNS PAVC101 Powersmith Ash Vacuum (DE27202)
- GUARDAIR Personnel Cleaning Station, Cartridge Filter 73 cfm (CS3000)
- Atrix Wet Dry Vacuums