Shop All Vacuum Accessories
Atrix
Hose Adapter, ESD Safe
Mfr # SCHENG600
Zoro # G0303195
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 2"
- Fits Vacuum Brand Atrix
- For Vacuum Type Critical Area Vacuum
- For Use With Mfr. No. HCVAC7H-ESD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # SCHENG600
- Zoro # G0303195
- UPC # 838067000301
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 2" |
Details
Material | Metal |
Fits Vacuum Brand | Atrix |
For Vacuum Type | Critical Area Vacuum |
Item | Hose Connector |
For Use With | Mfr. No. HCVAC7H-ESD |
Includes | 10 ft. Hose, 16" Crevice Tool, Brush, Detachable Free Wheeling Roller Base |
Fits Vacuum Models | HCVAC7H-ESD |
Accessory Type | Hose Connector |
Description
Hose Connector, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models HCVAC7H-ESD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Deodorizer, Size 5 gal., Lavender (911162-5G)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Dispenser Box, Double Recreped (DRC), Various Wipes, 10 in, 6 PK (20035)
- LABCLEAN Cleanroom Wipes, 100 percent pol, 4, PK10, 10 PK (CPWIPE4X4)
- BELL Trash Can, Black, Polyester (TRASH-BLA)
- ATRIX Atrix Backpack Series Floor Brush (BP43-1)
- ATRIX Clear 5.6' Hose (AVPA008)
- ATRIX Atrix OF612HE Omega HEPA Cartridge Filter (OF612HE)
- ATRIX Atrix Backpack Series HEPA Plug Set (BPPLUGSET)
- ATRIX Crevice Nozzle (BP41)
- ATRIX Atrix 421-000-005 Atrix High Capacity HEPA Filter (421-000-005)
- STANLEY Universal Crevice Nozzle, 1-1/4 " (13-1508)
- Atrix Vacuum Accessories