Shop All Vacuum Filters
Atrix
Filter, HEPA Certified, Omega Series
Mfr # OF612HE-IC
Zoro # G2193220
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Vacuum Filter
- Material Polypropylene Copolymer, Cellulose
- Fits Vacuum Brand Atrix
- Fits Vacuum Models Omega
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # OF612HE-IC
- Zoro # G2193220
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Height | 5 3/4 in |
Width | 5.66" |
Length | 11 3/4 in |
Width/Diameter | 5 3/4 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Vacuum Filter |
Material | Polypropylene Copolymer, Cellulose |
Fits Vacuum Brand | Atrix |
Fits Vacuum Models | Omega |
Filter Type | HEPA Cartridge Filter |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Polypropylene |
Item | Filter,HEPA Certified,Omega Series |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Vacuum Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models Omega, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Polypropylene, Filter Reusability Non-Reusable, Height 5 3/4 in, Length 11 3/4 in, Width/Diameter 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 19.5 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SXT100)
- SANITAIRE Base Assembly (5574212)
- DUSTLESS TECHNOLOGIES Dustless Certified HEPA Filter (13201)
- ETTORE InterLock Pole 2 Section 2 Foot (42003)
- ATRIX Cassette Filter, HEPA, 1" H x 5" W x 6" L (BPFILPACK)
- ATRIX Antimicrobial Vacuum Secondary HEPA Filter (ATIBCVH2)
- ATRIX OF612HE-IC SafeGuard 360 HEPA-Certified Filter Cartridge for Omega Series Vacuums (100OF612HEIC)
- ATRIX Cartridge Filter, ULPA Cartridge Filter, 0.8 gal. (OF712UL)
- ATRIX Sleeve Filter, Dry, HEPA (ATIBCVH1)
- ATRIX Express Series HEPA Filter- 2 Pack (730333)
- TTI Dirt Devil Bagless Cordless Foam Sleeve Filter Hand Vacuum (BD30225)
- Atrix Vacuum Filters