Shop All Wet Dry Vacuums
Atrix
Dry Vacuum, 20" L
Mfr # VACO22VDC
Zoro # G8806154
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Brush Life 800 hr.
- Hose Dia. 1 1/4 in
- Hose Length 10 ft
- Tank Size 1 gal
- Vacuum Hose Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # VACO22VDC
- Zoro # G8806154
- UPC # 838067003449
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1 1/4 in |
Hose Length | 10 ft |
Tank Size | 1 gal |
Vacuum Hose Dia. | 1-1/4" |
Vacuum Hose Length | 10 ft. |
Length | 20 in |
Width | 6 1/4 in |
Height | 9 1/4 in |
Description
Critical Area Vacuum, Critical Area Application Immediate Containment, Vacuum Pickup Type Dry, Vacuum Power Source Cordless, Tank Material Plastic, Tank Size 1 gal, Tank Dry Capacity 1 gal, Vacuum Collection Type Bagless, Vacuum Filtration Type ULPA, Filter Efficiency 99.99 Percent At 0.12 microns, Vacuum Air Flow 40 cfm, Static Pressure 70 in, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower 1 3/16 hp, Power 190 W, Current 4.4 A, Frequency None, Voltage 22 V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Industrial Strength Carpet Extractor, Clean Scent, 1 gal Bottle, PK4 (092400-41ESSN)
- PROTEAM Extension Wand For Backpack Vacuum (107628)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397500BLA)
- ATRIX Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 118 cfm (ATIBCV)
- ATRIX Industrial Vacuum System, Omega, HEPA Certified, 1 1/4 in Hose Dia. (VACOHCS)
- ATRIX Industrial Critical Area Vacuum, 1 in Hose Dia., HEPA 99 cfm (VACOMEGASCT)
- ATRIX Industrial Critical Area Vacuum, 1 in Hose Dia., Cartridge Filter (VACOMEGA)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- EXAIR Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6193-30)
- PULLMAN-HOLT Shop Vacuum, Dry Pickup, 1300W (102 DRY)
- Atrix Wet Dry Vacuums