Shop All Portable Vacuums
Atrix
Drum Vacuum
Mfr # ATI55H-3
Zoro # G9098422
product price: $2,207.99
/ea
Free Shipping & Returns
$2,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Vacuum Filtration Type HEPA
- Weight 26 lb
- Average Brush Life 800 hr
- Number of Motor Stages 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # ATI55H-3
- Zoro # G9098422
- UPC # 838067003432
- Country of Origin Italy
- Category Portable Vacuums
Dimensions
Height | 26 in |
Diameter | 26 1/2 in |
Power Cord Length | 28 ft |
Vacuum Hose Length | 12 ft |
Vacuum Hose Dia. | 2 in |
Description
Drum Vacuum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, WH Vinyl, Towels (R08-WWX-XTA-3ONN)
- BEHRENS 10 gal Round Trash Can, Silver, with a lid, Galvanized Steel (6110)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94230)
- GENUINE JOE Standard, 1000 Sheets, White, 36 PK (GJO91000)
- ATRIX Cordless ESD Vacuum (VACO22VESD)
- ATRIX Omega HEPA Abatement Vacuum (VACOMEGAH)
- ATRIX Turbo Red Canister Vacuum Disposab, PK10 (AHC-2)
- ATRIX Ergo Pro HEPA Backpack Vacuum W/ Tools (VACBPAI)
- ATRIX Omega Supreme Electronic Vacuum 110V (VACOSE110)
- ATRIX Cordless Stick Vacuum (ACSV-1)
- DWYER INSTRUMENTS Outdoor Static Pressure Sensor, Red (A-306)
- Atrix Portable Vacuums