Shop All Vacuum Accessories
Atrix
Crevice Nozzle
Mfr # BP41
Zoro # G5133457
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 6 in
- Width 1 1/2 in
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Atrix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atrix
- MFR # BP41
- Zoro # G5133457
- UPC # 094723254277
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 6 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/4 in |
Depth | 1 1/2 in |
Diameter | 1 3/8 in |
Details
Material | Plastic |
Fits Vacuum Brand | Atrix |
For Vacuum Type | Backpack Vacuum |
Includes | 6 in Crevice Nozzle |
For Use With | BP50-G, VACBP36V, 35MM76 |
Item | Crevice Tools |
Fits Vacuum Models | Ergo Series |
Attachment Product Grouping | Crevice Tools |
For Use With Mfr. Model Number | 35MM76 |
Description
Crevice Tools, For Hose Diameter 1 1/4 in, Material Plastic, Length 6 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 3/8 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models Ergo Series, Includes 6 in Crevice Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILHYDER Sorbents, 64 gal, 32 in x 150 ft, Universal, Camouflage, Polypropylene (DS-93BX)
- BOARDWALK TrapEze Disposable Dusting Sheets, 5x125 ft, White, PK500 (582505)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR6)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze®, 12 PK (19200-00351)
- ATRIX Atrix 730333 Express HEPA Cartridge Filter 2 pk (730333)
- ATRIX Atrix Backpack Series Replacement Hose (BP4)
- ATRIX Atrix Backpack Series Turbo Brush Beater (BP44)
- ATRIX Rubber Flexneck Tool Nozzle (31657)
- ATRIX Atrix 421-000-005 Atrix High Capacity HEPA Filter (421-000-005)
- ATRIX Charger, For Critical Area Vacuum (VACOCHG)
- MI-T-M Floor Squeege (33-0410)
- Atrix Vacuum Accessories