Shop All Portable Vacuums
Atrix
Cordless ESD Vacuum
Mfr # VACO22VESD
Zoro # G9231982
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 22V
- Vacuum Filtration Type Standard
- Weight 11.2 lb
- Vacuum Collection Type Disposable Bag
- Features Built-in Full Filter Indicator Light, H12 Ultrafine Immediate Containment Filtration, Self-Storage, Ultrafine Filte, Permanent Heavy Duty Retention Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atrix
- MFR # VACO22VESD
- Zoro # G9231982
- UPC # 838067003685
- Country of Origin China
- Category Portable Vacuums
Dimensions
Length | 20 in |
Tank Size | 1 gal |
Hose Length | 10 ft |
Width | 6 1/4 in |
Hose Dia. | 1 in |
Height | 9 1/4 in |
Details
Item | Cordless ESD Vacuum |
Voltage | 22V |
Vacuum Filtration Type | Standard |
Weight | 11.2 lb |
Vacuum Collection Type | Disposable Bag |
Features | Built-in Full Filter Indicator Light, H12 Ultrafine Immediate Containment Filtration, Self-Storage, Ultrafine Filte, Permanent Heavy Duty Retention Plug |
Tank Material | Plastic |
Includes | 31654 ESD Safe Crevice Tool, 31657 ESD Safe Flexible Gooseneck Tool, 31671STUD ESD Safe 10 ft Stretch Hose with 10MM Male Stud, 31700C Immediate Containment Fine Filtration Filter Cartridge, 410017 Disposable Filter Plug, 510-001-006 ESD Ground Cord with 10MM Female Stud and Alligator Clip, AVPA005 Hose End Plug (2), AVPA016 Adjustable Shoulder Strap, Built-In Full Filter Indicator Light, Omega Cordless ESD Vacuum, Permanently Attached Heavy Duty Filter Plug, VACOBAT 22 Volt Battery, VACOCHG Charger |
Static Pressure | 70 in |
Number of Motor Stages | 1 |
Vacuum Air Flow | 40 cfm |
Power | 190 W |
Critical Area Application | Cleanroom, Electro-Static Discharge (ESD) Safe |
Vacuum Pickup Type | Dry |
Current | 4.4 A |
Sound Level | 67 dB |
Vacuum Power Source | Cordless |
Tank Dry Capacity | 1 gal |
Description
Cordless ESD Vacuum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Basic Paper Wiper Natural W6, Roll Towel, 4 x 1452 Sheets, 291350 (291350)
- BISSELL Vac Bag Style 7 3Pk (32120)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Foam Antibacterial Handwash 4 PK (GOJ516204CT)
- TOUGH GUY Powder Silverware Presoak, 4 oz., PK35 (11U471)
- ATRIX Omega HEPA Abatement Vacuum (VACOMEGAH)
- ATRIX Bagless Canister Vacuum (AHC-RR)
- ATRIX ERGO Aviation Backpack HEPA Vacuum (VACBP400-GR)
- ATRIX Atrix VACEXP-IPM Atrix HEPA IPM 4 Express Vac (VACEXP-IPM)
- ATRIX Atrix VACEXP-04 Atrix Express HEPA Vacuum (VACEXP-04)
- ATRIX Cordless Stick Vacuum (ACSV-1)
- METROPOLITAN VACUUM CLEANER Metropolitan Vacuum Cleaner PRO-83BA Full Size Vac N Blo 4.0 PHP Vac Cleaner-Blower (112-112563)
- Atrix Portable Vacuums