Shop All Vacuum Accessories
Atrix
Clear 5.6' Hose
Mfr # AVPA008
Zoro # G2837484
original price:
$51.20
23% off
new price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/4 in
- Color Clear
- Material Plastic
- Fits Vacuum Brand Atrix
- For Vacuum Type Handheld Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # AVPA008
- Zoro # G2837484
- UPC # 838067000288
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/4 in |
Hose Length | 6 ft |
Details
Color | Clear |
Material | Plastic |
Fits Vacuum Brand | Atrix |
For Vacuum Type | Handheld Vacuum |
Item | Stretchable Vacuum Hose |
Fits Vacuum Models | Express Series, High Capacity Series, Omega Series |
Hose Product Grouping | Stretchable Vacuum Hose |
Description
Stretchable Vacuum Hose, Hose Dia. 1 1/4 in, Hose Length 6 ft, Material Plastic, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models Express Series, High Capacity Series, Omega Series, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVA ACCESSORIES - DOMESTIC Cleva Accessories - Domestic 3 Pack 8 To 10 Gallon High Efficieny Vacuum Filter (VHBM)
- ORBIT Mist Nozzle Cleaner 8Oz (10103)
- MRS. MEYERS CLEAN DAY Mmcd Mlt-Sf Con Clnr Ger (13440)
- ALLSTAR PERFORMANCE Allstar Performance ALL78203 8 oz No.3 Novus Plastic Cleaner (ALL78203)
- ATRIX Atrix OF612HE Omega HEPA Cartridge Filter (OF612HE)
- ATRIX Atrix 710333 Express Toner Car. Filter 2 pk (710333)
- ATRIX Atrix 32555 ESD Safe Micro Accessory Kit - 4 Piece (32555)
- ATRIX Toner Proof Stretch Hose, ESD Safe, 6 ft (31661)
- ATRIX Rubber Flexneck Tool Nozzle (31657)
- ATRIX Atrix 730333 Express HEPA Cartridge Filter 2 pk (730333)
- PROTEAM Replacement Horse Hair Brush w/ Brush (100714)
- Atrix Vacuum Accessories