Shop All Portable Vacuums
Atrix
Cleanroom Vacuum
Mfr # VACOMEGASECRH
Zoro # G109945902
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Vacuum Filtration Type HEPA
- Weight 12.3 lb
- Vacuum Collection Type Bagless
- Features Built-in Electronic Line Filter, Self-Storage, Three Layers of 56 Pleat Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # VACOMEGASECRH
- Zoro # G109945902
- UPC # 838067001100
- Country of Origin United States
- Category Portable Vacuums
Dimensions
Hose Length | 10 ft |
Hose Dia. | 1 in |
Tank Size | 1 gal |
Height | 9 1/4 in |
Length | 20 in |
Power Cord Length | 10 ft |
Width | 6 1/4 in |
Description
Cleanroom Vacuum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL POLISHING SYSTEMS Walk-Behind Auto Floor Scrubber 20 Inch Cleaning Path - Two 115 Amp Batteries (TPSX6)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Blue, 5PK (TW3030AM-B)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1971257)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 33x39, 1.2mL, Red, PK250 (F118)
- ATRIX Cordless Backpack HEPA Vacuum (VACBPAIC)
- ATRIX Cordless Immediate Containment HEP (PMP22VDC)
- ATRIX Cordless Stick Vacuum (ACSV-1)
- ATRIX Bagless Canister Vacuum (AHC-RR)
- ATRIX Omega Green Supreme IPM HEPA Vacuum (VACOMEGASIPM-G)
- ATRIX Omega Supreme HEPA ESD Safe Vacuum (VACOMEGASLFH)
- METROVAC DataVac High Speed Vacuum / Blower Toner Capable (MDV-3TA)
- Atrix Portable Vacuums