Shop All Portable Vacuums
Atrix
Backpack Aviation HEPA Vacuum
Mfr # VACBPAI400
Zoro # G409984090
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Vacuum Filtration Type HEPA
- Weight 10.3 lb
- Vacuum Collection Type Reusable Bag
- Number of Motor Stages 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atrix
- MFR # VACBPAI400
- Zoro # G409984090
- UPC # 838067002763
- Country of Origin China
- Category Portable Vacuums
Dimensions
Hose Dia. | 1 1/2 in |
Height | 9 in |
Hose Length | 5 1/2 ft |
Power Cord Length | 50 ft |
Details
Item | Backpack Aviation HEPA Vacuum |
Voltage | 115 |
Vacuum Filtration Type | HEPA |
Weight | 10.3 lb |
Vacuum Collection Type | Reusable Bag |
Number of Motor Stages | 4 |
Features | Comfortable, Ergonomic, Lightweight, Low Profile |
Power | 1,100 W |
Current | 10.6 A |
Plug Type | Three Prong |
Motor Efficiency Type | Brushed |
Includes | BP99 Extension Cord Strain Relief, BPFILPACK Premotor and Exhaust Filter Set, Bristles, (2) VACBP6 Hepa Bag, VACBP8 Shakeout Bag, VACBPAI32 Upholstery Tool and Brush, VACBPAI33 Oval Brush, VACBPAI34 Floor Tool with Scallops, VACBPAI35 Floor Tool, VACBPAI36 Crevice and Corner Tool, VACBPAI37 Hose End Extension, VACBPAI38 Utensil End Extension, VACBPAI39 5.5 ft Hose |
Frequency | 400 Hz |
Static Pressure | 110 in |
Vacuum Capacity | 8 qt |
Sound Level | 72 dB |
Filter Efficiency | 99.97% at 0.3 microns |
Vacuum Pickup Type | Dry |
Vacuum Air Flow | 106 cfm |
Vacuum Power Source | Corded |
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Reusable Bag, Vacuum Capacity 8 qt, Vacuum Pickup Type Dry, Vacuum Air Flow 106 cfm, Static Pressure 110 in, Weight 10.3 lb, Height 9 in, Sound Level 72 dB, Motor Efficiency Type Brushed, Number of Motor Stages 4, Power 1,100 W, Current 10.6 A, Frequency 400 Hz, Voltage 115, Hose Dia. 1 1/2 in, Hose Length 5 1/2 ft, Power Cord Length 50 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295PK)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- KIMBERLY-CLARK PROFESSIONAL Green Certified Foam Hand Soap, 1.0 L Refills for Compatible Scott Manual Dispensers (6 Bottles) (91565)
- KIMBERLY-CLARK PROFESSIONAL Dispenser, Skincare, Cassette, White (92144)
- ATRIX Omega Supreme Electronic Vacuum 110V (VACOSE110)
- ATRIX Lil Red HEPA Vacuum (AHSC-1)
- ATRIX Atrix VACBP400 Aviation Backpack HEPA Vacuum (VACBP400)
- ATRIX Omega Green Supreme IPM HEPA Vacuum (VACOMEGASIPM-G)
- ATRIX High Capacity ESD Safe HEPA Vacuum (HCVAC7H-ESD)
- ATRIX Bagless Canister Vacuum (AHC-RR)
- PROTEAM GoFit 6 Cordless 8Ah, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107795)
- Atrix Portable Vacuums