Shop All Vacuum Accessories
Atrix
Atrix Ergo Backpack Series Round Dust Brush
Mfr # BP42
Zoro # G5131427
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 5 in
- Width 3 in
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Atrix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # BP42
- Zoro # G5131427
- UPC # 094723254284
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 5 in |
Width | 3 in |
For Hose Diameter | 1 1/4 in |
Depth | 2 in |
Diameter | 1 3/8 in |
Details
Material | Plastic |
Fits Vacuum Brand | Atrix |
For Vacuum Type | Backpack Vacuum |
Item | Dust Brushes |
Includes | 5 in Round Brush |
For Use With | BP50-G, VACBP36V, 35MM76 |
Fits Vacuum Models | Ergo Series |
Attachment Product Grouping | Dust Brushes |
For Use With Mfr. Model Number | 35MM76 |
Description
Dust Brushes, For Hose Diameter 1 1/4 in, Material Plastic, Length 5 in, Width 3 in, Depth 2 in, Diameter 1 3/8 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models Ergo Series, Includes 5 in Round Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaning Brushes, 3 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4208)
- ODOBAN Carpet Cleaner Conc 3in1, 1gal, PK4 (9602B62-G4)
- HYGEA NATURAL Tough Action Tile Grout DeepCleaning Ready to use 24oz Spray 3 pack (HN-3002-3)
- ALLIED WEST Economy Bath Tissue, 2Ply, 96PK (2710410)
- ATRIX Toner Proof Stretch Hose, ESD Safe, 10 ft (31671)
- ATRIX Clear 5.6' Hose (AVPA008)
- ATRIX Omega Adjustable Backpack Harness (VACPACK)
- ATRIX Atrix BPFILPACK Ergo & Ergo Pro Backpack Series HEPA Filter (BPFILPACK)
- ATRIX Atrix OF992UL ESD Safe Omega Series ULPA Filter Cartridge (OF992UL)
- ATRIX Atrix 710333 Express Toner Car. Filter 2 pk (710333)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- Atrix Vacuum Accessories