Shop All Vacuum Parts
Atrix
Atrix Backpack Series Replacement Charger
Mfr # BPCHG
Zoro # G9634292
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Fits Vacuum Models 35MM76, VACBP36V-GR
- For Use With VACBP36V-GR, 35MM76
- For Use With Mfr. Model Number MM76, VACBP36V-GR, 35MM76
- Includes 110V to 240V, Comes with US, UK, and European Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # BPCHG
- Zoro # G9634292
- UPC # 838067001575
- Country of Origin China
- Category Vacuum Parts
Details
Item | Vacuum Battery Charger |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Models | 35MM76, VACBP36V-GR |
For Use With | VACBP36V-GR, 35MM76 |
For Use With Mfr. Model Number | MM76, VACBP36V-GR, 35MM76 |
Includes | 110V to 240V, Comes with US, UK, and European Cord |
Fits Vacuum Brand | Atrix |
Material | Polyethylene |
Accessory Type | Vacuum Battery Charger |
Description
Vacuum Battery Charger, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models 35MM76, VACBP36V-GR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILEX Clorox Mold and Mildew Remover 32 oz (01195)
- LPS Degreaser, 20 oz Aerosol Spray Can, Gas (97220)
- BONA 4 In. W. x 15 In. L. Microfiber Cleaning Pad Mop Refill with Dusting Pad, 3PK (AX0003496)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Orange, 22 in Dia, Plastic (2119308)
- ATRIX Shakeout bag for use with Atrix Ergo Backpack Vacuums (VACBP8)
- ATRIX Extension Wand Adapter (ATI34663)
- HOOVER COMMERCIAL Disposable Paper Liner for Commercial Backpack Vacuum Cleaner, PK7 (401000BP)
- MAKITA Cloth Vacuum Filter (443060-3)
- PROTEAM Twist Cap, Super QV, Purple (106073)
- GOFER PARTS Replacement Vacuum Bag - DuraVac For Nilfisk/Advance 56704181 (GVBAG1014)
- BISSELL VAC BELT BSSL STYLE2 PK2 (32015)
- Atrix Vacuum Parts