Shop All Vacuum Accessories
Atrix
Atrix Backpack Series Furniture Nozzle
Mfr # BP40
Zoro # G5131393
original price:
$4.87
14% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 6 in
- Width 4 in
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Atrix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # BP40
- Zoro # G5131393
- UPC # 094723254253
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 6 in |
Width | 4 in |
For Hose Diameter | 1 1/4 in |
Depth | 2 in |
Diameter | 1 3/8 in |
Details
Material | Plastic |
Fits Vacuum Brand | Atrix |
For Vacuum Type | Backpack Vacuum |
Item | Furniture Nozzles |
Includes | 6 in Furniture Nozzle |
For Use With | BP50-G, VACBP36V, 35MM76 |
Fits Vacuum Models | Ergo Series |
Attachment Product Grouping | Furniture Nozzles |
For Use With Mfr. Model Number | 35MM76 |
Description
Furniture Nozzles, For Hose Diameter 1 1/4 in, Material Plastic, Length 6 in, Width 4 in, Depth 2 in, Diameter 1 3/8 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models Ergo Series, Includes 6 in Furniture Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Waste Container Only 52QT Gray (2505537930)
- PROTEAM Replacement Double Swivel Elbow Cuff 1.5" (101928)
- TRIMACO 24" x 180' Easy Mask .5-Mil Premium Grade Masking Film (42480)
- SWIFFER Swiffer Dusters Refills, Unscented/Blue, PK 10 (PGC21459)
- ATRIX Atrix OF992UL ESD Safe Omega Series ULPA Filter Cartridge (OF992UL)
- ATRIX Toner Proof Stretch Hose, ESD Safe, 10 ft (31671)
- ATRIX Atrix VACEXP-03 Express ESD Safe Cartridge Filter (VACEXP-03)
- ATRIX Telescoping Metal Extension Wand for Backpack Series Vacuums (BP39)
- ATRIX Clear 5.6' Hose (AVPA008)
- ATRIX Atrix Ergo Backpack Series Round Dust Brush (BP42)
- PROTEAM Power Nozzle Power Cord (106301)
- Atrix Vacuum Accessories