Shop All Wet Dry Vacuums
Atrix
ATIHCTV5CT High Capacity 5 Gallon ESD-Safe Vacuum with HEPA Filtration Rect
Mfr # 100ATIHCTV5C
Zoro # G711788676
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # 100ATIHCTV5C
- Zoro # G711788676
- Country of Origin China
- Category Wet Dry Vacuums
Description
Optimize your cleaning operation with the help of this Atrix ATIHCTV5CT High Capacity 5-gallon ESD-safe vacuum with HEPA filtration and tool kit. Its three-level HEPA filtration maximizes dirt dust and allergen collection while also making it convenient to dispose of those pollutants without fear of them recirculating back into the room. Plus the high-capacity 5-gallon filter is 99.97% efficient at 0.3 microns. Its HEPA and resealable design are great for containing hazardous material. Plus the bucket is disposable for added convenience.The vacuum is equipped with an attachment kit that provides you with the versatility needed to clean a variety of surface types. The kit includes a detachable power cord a brush an ESD-safe stretch hose and other ESD-safe tools. This vacuum includes a useful roller base for easy maneuverability. Plus its ESD-safe design is great for cleaning static-sensitive equipment and electronics ensuring a secure and thorough cleaning. This vacuum can be used on computers ATMs turbines and robotics. This model is equipped with a 120V 628W motor unit that provides ample power for cleaning.Kit Includes:- 1 High Capacity ESD-safe HEPA vacuum- 1 31651 120V detachable power cord- 1 31652 crevice tool brush- 1 31654 ESD-safe crevice tool- 1 31657 ESD-safe flexible gooseneck tool- 1 3167- ESD-safe 10' stretch hose- 1 421-000-005 HEPA bucket filter- 1 421-000-105 roller baseOverall Dimensions:Length: 9''Width: 9''Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Yellow, Polypropylene (48LZ06)
- MOEN Foam Soap Dispenser (8560)
- PROTOCHEM LABORATORIES Cinnamon Dual Dry Deodorant Odor Neutralizer, 14 oz., PK12 (PC-107CIN)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXF4)
- ATRIX Industrial Critical Area Vacuum, 1 in Hose Dia., HEPA 99 cfm (VACOMEGASCT)
- ATRIX Industrial Vacuum System, Omega, HEPA Certified, 1 1/4 in Hose Dia. (VACOHCS)
- ATRIX Dry Vacuum, 20" L (VACO22VDC)
- ATRIX Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 118 cfm (ATIBCV)
- ATRIX Industrial Critical Area Vacuum, 1 in Hose Dia., Cartridge Filter (VACOMEGA)
- SHOP-VAC WetDry Vacuum, 10 gal Vacuum, 70 cfm Air, Cartridge, Dry, Foam Sleeve Filter, 55 hp, 120 VAC (5982105)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEPA, 8-10 gal, PK2 (D1344)
- Atrix Wet Dry Vacuums