Shop All Portable Vacuums
Atrix
ATIBCV 6 Gallon Antimicrobial Class 100 Cleanroom Vacuum
Mfr # 100ATIBCV
Zoro # G011323492
product price: $2,100.99
/ea
Free Shipping & Returns
$2,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # 100ATIBCV
- Zoro # G011323492
- Country of Origin United States
- Category Portable Vacuums
Description
Optimize your cleaning operation with the help of Atrix ATIBCV 6-gallon antimicrobial class 100 cleanroom vacuum with HEPA filtration and tool kit. Its four-level filtration includes dual HEPA filters one polyester filter one large paper bag filter to ensure a thorough cleaning. The HEPA filtration is sure to maximize dirt dust and allergen collection while also making it convenient to dispose of those pollutants without fear of them recirculating back into the room. This vacuum is rated for class 100 cleanrooms making it the perfect solution for clean areas hospitals and nursing facilities. Plus its quiet 64-decible sound output is great for noise-sensitive environments.**This vacuum is equipped with an attachment kit that provides you with the versatility needed to clean a variety of surface types. The kit includes a 25' power cord hoses filters and other useful cleaning tools. Plus the vacuum hose and green attachments are made of Microban antibacterial material to further prevent the spread of bacteria and viruses. An indicator light notifies users when the large paper bag is full and needs to be replaced. This model is equipped with a 120V 1000W motor unit that provides ample power for deep cleaning.**Kit Includes:*- 1 Biocide Antimicrobial Class 100 cleanroom HEPA vacuum*- 1 ATIBCV1685VHA 6? hose with Microban*- 1 ATIBCV6240VHA 19 1/2'' straight wand with Microban 2*- 1 ATIBCV6158VHA curved hose wand with Microban*- 1 ATIBCV6210VHA floor tool with Microban*- 1 ATIBCV0616 hand/furniture tool*- 1 ATIBCV0617 crevice tool*- 1 ATIBCV0004 round brush*- 1 ATIBCVH1 premotor HEPA filter cartridge main*- 1 ATIBCVH2 postmotor HEPA filter cartridge exhaust*- 1 ATIBCVSF polyester pretreated filter for main HEPA filter*- 1 ATIBCVBAG main replaceable paper bag**Overall Dimensions:*Length: 14''*Width: 14''*Height: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CLEAN SDX w/Yellow Bottle, 50 in., No Frame (SDX-50)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56796A)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Black (732101)
- HEFTY 13 gal Trash Bags, 58 in x 28 in, Standard-Duty, 0.8 mm, White, 80 PK (E84563)
- ATRIX Turbo Red Canister Vacuum Disposab, PK10 (AHC-2)
- ATRIX Turbo Red Vacuum with HEPA Filtration (AHC-1)
- ATRIX Lite Hip Vacuum (VACHV1)
- ATRIX High Capacity ESD Safe HEPA Vacuum (HCVAC7H-ESD)
- ATRIX Ergo Backpack HEPA Vacuum (BP50-G)
- ATRIX Lil Red HEPA Vacuum (AHSC-1)
- ATRIX Atrix VACEXP-IPM Atrix HEPA IPM 4 Express Vac (VACEXP-IPM)
- Atrix Portable Vacuums