Shop All Portable Vacuums
Atrix
ATIAHV D4.6 4.6 Gallon Hazardous Particulate Canister Vacuum with HEPA Filtration - 120V 1000W
Mfr # 100ATIAHV
Zoro # G911323479
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # 100ATIAHV
- Zoro # G911323479
- Country of Origin United States
- Category Portable Vacuums
Description
Optimize your cleaning operation with the help of Atrix ATIAHV D4.6 4.6 gallon hazardous particulate canister vacuum with HEPA filtration. This unit boasts a powerful 1000W high-speed motor that provides a deep clean. Its four-stage HEPA filtration collects up to 99.97% of hazardous particulates such as silica dust lead dust and mold. This filtration system includes dual HEPA filters including a primary filter to catch dust and particles and a second filter to prevent particulates from escaping back into the room. It also includes a polyester filter and a large microfiber bag filter.**Thanks to the impressive 4.6 gallon tank and large microfiber bag filter this unit provides prolonged use. Plus it boasts quiet operation for use in sound sensitive environments. For easy upkeep an indicator light on the front of the vacuum indicates when the microfiber bag is full and ready to be changed. This vacuum comes with a 25' power cord and a 6' hose to easily move around the room. It also includes bags filters brushes wands and other useful tools. This unit requires a 120V 1 phase electrical connection for operation.**Kit Includes:*- 1 25' power cord*- 1 AH28237 6' hose*- 1 AH43047 curved hose wand*- 1 AH43048 19 1/2'' straight wands*- 1 AH43050 floor tool*- 1 AH43049 adapter*- 1 AH00156 crevice tool*- 1 AH43052 round brush*- 1 AH00553 premotor HEPA filter cartridge*- 1 AH00592 postmotor HEPA filter cartridge*- 1 AH03005 polyester filter*- 1 AHRI04795 microfiber replaceable bag filter**Overall Dimensions:*Length: 15''*Width: 15''*Height: 25''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Dust Brush, Plastic, 14" L (591210901)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 40x55", 1.25mL, Red, PK150 (45-45)
- WEILER 18" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25234)
- POLAR PLASTICS Poly Sheeting, 24ft.x100ft. x6Ml, Black (B246)
- ATRIX Lite Hip Vacuum (VACHV1)
- ATRIX Lil Red HEPA Vacuum (AHSC-1)
- ATRIX Express ESD Safe HEPA Vacuum (VACEXP-04)
- ATRIX Atrix VACEXP-IPM Atrix HEPA IPM 4 Express Vac (VACEXP-IPM)
- ATRIX Omega Supreme Electronic Vacuum 110V (VACOSE110)
- ATRIX Cordless ESD Vacuum (VACO22VESD)
- BISSELL Bissell Homecare 92N0 Natural Sweep (92N0)
- Atrix Portable Vacuums