Shop All PTFE Tubing
Atp
Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural
Mfr # PTFE-0304X100
Zoro # G2951672
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 55 to 65
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atp
- MFR # PTFE-0304X100
- Zoro # G2951672
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/4 in |
Outside Diameter | 1/4 in |
Inside Diameter | 3/16 in |
Bend Radius | 3/4 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Chemical, Gas, Water, Color White, Hardness Shore D 55, Inside Diameter 3/16 in, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 174 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Heat Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door (Single Pack) (MP6014)
- AMERICAN STANDARD 2.2 gpm Aerated Outlet, 55/64" Thread Size, Chrome, Brass (066111-0020A)
- ZORO SELECT Square Head Plug, 304 SS, 3/4", MNPT (ZUSA-PF-347)
- ZORO SELECT 1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BND01)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-691)
- ZORO SELECT Tubing, PTFE, 0.189 in ID, 0.256 in OD (ZUSA-HT-1844)
- Atp PTFE Tubing