Shop All PTFE Tubing
Atp
Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural
Mfr # PTFE-0204X100
Zoro # G2614227
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 55 to 65
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PTFE-0204X100
- Zoro # G2614227
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 100 ft |
Tube Bend Radius | 3/4 in |
Outside Diameter | 1/4 in |
Overall Length | 100 ft |
Inside Diameter | 1/8 in |
Bend Radius | 3/4 in |
Description
Tubing, Application Air, Chemical, Gas, Water, Color White, Hardness Shore D 55, Inside Diameter 1/8 in, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 375 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Heat Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, MNPT x FNPT (9839-101)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 62 14)
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Angle (PVC 657-6FTB-F)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3622R-005)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- ZORO SELECT PTFE Tubing (ZUSA-HT-7050)
- Atp Tubing