Shop All PTFE Tubing
Atp
PTFE Tubing, 6 mm Inside Dia.
Mfr # PTFE08MCNA-50
Zoro # G610993645
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
- Elongation 200% to 400%
- Stripe Color No Stripe
- System of Measurement Metric
- Maximum Operating Pressure 180psi @ 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PTFE08MCNA-50
- Zoro # G610993645
- Country of Origin Taiwan, Province of China
- Category PTFE Tubing
Dimensions
Inside Diameter | 6 mm |
Outside Diameter | 8 mm |
Overall Length | 50 ft |
Description
PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 6 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 8 mm, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL335)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL301)
- 3M Quick Connect Filter, 6.7 gpm, 0.2 Micron, 2-3/4" O.D., 25 1/2 in H (CARTPAK DP260)
- IMPERIAL Quick Acting Tubing Cutter, 7-3/4 In. L (206-FB)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- REMINGTON INDUSTRIES 18 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (18TFET50)
- Atp Tubing