Shop All PTFE Tubing
Atp
PTFE tubing, 5ft length, 1/8 od
Mfr # PTFE18ANA-5
Zoro # G011188282
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Standards ASTM - D3295, FDA Compliant, UL 94 VO
- Resistance Properties Chemical Resistant, Heat Resistant
- Maximum Operating Pressure 381 psi
- Features Chemically Inert, Does not Support Combustion, Excellent Dielectric Properties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PTFE18ANA-5
- Zoro # G011188282
- Country of Origin Japan
- Category PTFE Tubing
Dimensions
Bend Radius | 39/100 in |
Overall Length | 5 ft |
Inside Diameter | 1/16 in |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 1/8 in |
Description
Tubing, Application Gases, Liquids, Color White, Hardness Shore D 55, Inside Diameter 1/16 in, Material PTFE, Maximum Operating Pressure 381 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 5 ft, Resistance Properties Chemical Resistant, Heat Resistant, Standards ASTM - D3295, FDA Compliant, UL 94 VO, Wall Thickness 0.031 in, Bend Radius 39/100 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMIAD Filter Screen, 1", NPT, Yellow (700101-000327)
- MERIT BRASS CO 3/4 304 Stainless Steel 45 Degree Elbow, FNPT, Class 150, 300 PSI (K402-12)
- STREAMLINE 3/8 in. O.D. x 50 ft. Copper Refrigeration Tubing, 1PK (D 06050)
- APOLLO VALVES 1" SAE Bronze Ball Valve Inline (7790501)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0250062-NT-50)
- Atp PTFE Tubing