Shop All PTFE Tubing
Atp
PTFE tubing, 5ft length, 1/4 od
Mfr # PTFE14-532ANA-5
Zoro # G211188303
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.047 in
- Standards ASTM - D3295, FDA Compliant, UL 94 VO
- Maximum Operating Pressure 275 psi
- Resistance Properties Chemical Resistant, Heat Resistant
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PTFE14-532ANA-5
- Zoro # G211188303
- Country of Origin Japan
- Category PTFE Tubing
Dimensions
Outside Diameter | 1/4 in |
Overall Length | 5 ft |
Inside Diameter | 5/32 in |
Outside Diameter Tolerance | +/-0.005 in |
Bend Radius | 1 97/100 in |
Description
Tubing, Application Gases, Liquids, Color White, Hardness Shore D 55, Inside Diameter 5/32 in, Material PTFE, Maximum Operating Pressure 275 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 5 ft, Resistance Properties Chemical Resistant, Heat Resistant, Standards ASTM - D3295, FDA Compliant, UL 94 VO, Wall Thickness 0.047 in, Bend Radius 1 97/100 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 18" L (ZUSA-PF-1173)
- PENTAIR/OMNIFILTER Undersink Water Filtration System with CB3 Carbon Block Cartridge (OT32-S-S18)
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 (1500301718)
- HONEYWELL RESIDENTIAL WIFI Water Leak Shutoff Valve With 3/4 NPT Ball Valve, Actuator & Water Sensing Cable (VWS02Y-3/4)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- Atp Tubing