Shop All PTFE Tubing
Atp
PTFE Tubing, 5/32 in Inside Dia.
Mfr # PTFE-02504X10
Zoro # G610993805
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.047 in
- Elongation 200% to 400%
- Standards ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
- Minimum Operating Temperature -400 Degrees F
- Resistance Properties Chemical Resistant, Heat Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PTFE-02504X10
- Zoro # G610993805
- Country of Origin Taiwan, Province of China
- Category PTFE Tubing
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/4 in |
Overall Length | 10 ft |
Inside Diameter | 5/32 in |
Description
PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 5/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 372 psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 10 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-12)
- LEGRIS Push-to-Connect Unequal Union, 1/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 53 56)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1659 psi (090-050-040)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Short Nut (704014-04)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- PROFESSIONAL PLASTICS Convoluted PTFE Tubing, 1.250 Max ID X 25 FT [Each] (TTFECONV1.250X25FT)
- Atp PTFE Tubing