Shop All PTFE Tubing
Atp
PTFE tubing, 50ft length, 1/8od
Mfr # PTFE18ANA-50
Zoro # G511225975
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Standards ASTM - D3295, FDA Compliant, UL 94 VO
- Bend Radius 39/100 in
- For Environment Chemical, High Temperature
- Outside Diameter Tolerance +/-0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PTFE18ANA-50
- Zoro # G511225975
- Country of Origin Japan
- Category PTFE Tubing
Dimensions
Bend Radius | 39/100 in |
Outside Diameter Tolerance | +/-0.004 in |
Inside Diameter | 1/16 in |
Overall Length | 50 ft |
Outside Diameter | 1/8 in |
Description
Tubing, Application Gases, Liquids, Color White, Hardness Shore D 55, Inside Diameter 1/16 in, Material PTFE, Maximum Operating Pressure 381 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 50 ft, Resistance Properties Chemical Resistant, Heat Resistant, Standards ASTM - D3295, FDA Compliant, UL 94 VO, Wall Thickness 0.031 in, Bend Radius 39/100 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-AF)
- GEBERIT Act Pl Omega60 Dual Glass White (115.081.SI.1)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (417060)
- ZORO SELECT 90 Deg Long Sweep Elbow, 3 In Hub (1WHX9)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- PROFESSIONAL PLASTICS Convoluted PTFE Tubing, 1.250 Max ID X 25 FT [Each] (TTFECONV1.250X25FT)
- Atp PTFE Tubing