Shop All PTFE Tubing
Atp
PTFE tubing, 50ft length, 1/4 od
Mfr # PTFE14-316ANA-50
Zoro # G211225978
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Standards ASTM - D3295, FDA Compliant, UL 94 VO
- Inside Diameter 3/16 in
- Maximum Operating Pressure 174 psi
- For Fluid Type Gases, Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atp
- MFR # PTFE14-316ANA-50
- Zoro # G211225978
- Country of Origin Japan
- Category PTFE Tubing
Dimensions
Inside Diameter | 3/16 in |
Overall Length | 50 ft |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Bend Radius | 2 14/25 in |
Description
Tubing, Application Gases, Liquids, Color White, Hardness Shore D 55, Inside Diameter 3/16 in, Material PTFE, Maximum Operating Pressure 174 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Chemical Resistant, Heat Resistant, Standards ASTM - D3295, FDA Compliant, UL 94 VO, Wall Thickness 0.031 in, Bend Radius 2 14/25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X10)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068278)
- ZORO SELECT 1/4" x 1/8" FNPT SS Reducing Coupling (4307001700)
- ZORO SELECT Tubing, EPDM 5/16 In OD, 100 Ft. (1526-187312)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- S.U.R. & R. AUTO PARTS 3/8" Nylon Tube Holder (20) (SRRTH38)
- Atp PTFE Tubing