Shop All PTFE Tubing
Atp
PTFE tubing, 50ft length, 1/4 od
Mfr # PTFE14-18ANA-50
Zoro # G411225969
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.063 in
- Standards ASTM - D3295, FDA Compliant, UL 94 VO
- Maximum Operating Pressure 372 psi
- Industry Application Chemical Processing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PTFE14-18ANA-50
- Zoro # G411225969
- Country of Origin Japan
- Category PTFE Tubing
Dimensions
Inside Diameter | 1/8 in |
Bend Radius | 1 9/50 in |
Outside Diameter | 1/4 in |
Overall Length | 50 ft |
Outside Diameter Tolerance | +/-0.005 in |
Description
Tubing, Application Gases, Liquids, Color White, Hardness Shore D 55, Inside Diameter 1/8 in, Material PTFE, Maximum Operating Pressure 372 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Chemical Resistant, Heat Resistant, Standards ASTM - D3295, FDA Compliant, UL 94 VO, Wall Thickness 0.063 in, Bend Radius 1 9/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 4" O.C.Deck Mount (BKD-16-G)
- NDS Catch Basin Apt Plg (0612SD)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- ARROWHEAD BRASS STD FRSTFREE HYDRNT8""LF (455-08LF)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- Atp Tubing