Shop All PTFE Tubing
Atp
PTFE Tubing, 4 mm Inside Dia.
Mfr # PTFE06MCNA-100
Zoro # G310993815
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elongation 200% to 400%
- Standards ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
- Autoclavable No
- Does Not Contain Phthalates
- Vacuum Rated Vacuum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PTFE06MCNA-100
- Zoro # G310993815
- Country of Origin Taiwan, Province of China
- Category PTFE Tubing
Dimensions
Outside Diameter | 6 mm |
Overall Length | 100 ft |
Inside Diameter | 4 mm |
Description
PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 4 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 275psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Gate Valve, CXC, 1" (S-301)
- KOHLER Flapper Assembly, Replacement (GP1060740)
- NIBCO 3/4" NOM C x 1" MNPT Copper Reducing Adapter (C604 3/4x1)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 3/4 Wall (2400609281)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- PARKER Tubing, 1-29/64" Inside Dia., 25ft. Tube L (81914/1-1013-0TC)
- Atp Tubing