Shop All PTFE Tubing
Atp
PTFE Tubing, 3/16 in Inside Dia.
Mfr # PTFE-0304X25
Zoro # G610993775
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Elongation 200% to 400%
- Standards ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
- Tube Form Coil
- Maximum Operating Pressure 240 psi @ 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atp
- MFR # PTFE-0304X25
- Zoro # G610993775
- Country of Origin Taiwan, Province of China
- Category PTFE Tubing
Dimensions
Overall Length | 25 ft |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/4 in |
Inside Diameter | 3/16 in |
Description
PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/4 in, Overall Length 25 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Guide Showerdoor Bottom Nyl (M6090)
- LEGEND VALVE 3/8" BLACK 90 STREET ELBOW (350-042)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5667)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF20301)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.750 ID X 1.187 OD X 6 FT [Each] (TTFE.750X1.187X6FTM)
- Atp PTFE Tubing