Shop All PTFE Tubing
Atp
PTFE Tubing, 1/4 in Inside Dia.
Mfr # PTFE-0406X50
Zoro # G610993799
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.063 in
- Standards ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
- Elongation 200% to 400%
- Fitting Compatibility Push-to-Connect
- Hardness Shore D 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PTFE-0406X50
- Zoro # G610993799
- Country of Origin Taiwan, Province of China
- Category PTFE Tubing
Dimensions
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Outside Diameter Tolerance | +/-0.004 in |
Description
PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 50 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Reducing Valve (2-500XL3)
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPP (ZUSA-PF-8000)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/2 in Pipe Size (438291)
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 1.250 ID X 1.750 OD X 12.000 [Ft] (TFLS5001.250X1.750X12.000)
- Atp Tubing