Shop All PTFE Tubing
Atp
PTFE Tubing, 1/16 in Inside Dia.
Mfr # PTFE-0102X10
Zoro # G110993763
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.03 in
- Standards ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
- Elongation 200% to 400%
- Application Air, Chemical, Gas, Water
- For Environment Washdown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PTFE-0102X10
- Zoro # G110993763
- Country of Origin Taiwan, Province of China
- Category PTFE Tubing
Dimensions
Overall Length | 10 ft |
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 381 psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1/8 in, Overall Length 10 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3/4" Adapter x 3/4" Female NPT (BULK-CGF-266)
- ZORO SELECT Water Heater Element (SG1157L 430060)
- JONES STEPHENS Shower Arm, Chrome Plated, 6" (S01030)
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K7160-04X50)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ZORO SELECT Teflon PTFE Tubing, .066" ID x .090" OD x 10 Ft. L (ZUSA-HT-1257)
- Atp PTFE Tubing