Shop All PTFE Tubing
Atp
PTFE Tubing, 10 mm Inside Dia.
Mfr # PTFE12MCNA-25
Zoro # G910993758
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elongation 200% to 400%
- Standards ASTM 3295, CFR Title 21, FDA, UL 94 Rated V-O Flammability
- Food Application Food and Beverage
- Industry Application Automotive, Chemical Processing, General Laboratory, Industrial, Insulation and Food Service Applications
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PTFE12MCNA-25
- Zoro # G910993758
- Country of Origin Taiwan, Province of China
- Category PTFE Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 10 mm |
Outside Diameter | 12 mm |
Description
PTFE Tubing, Application Air, Chemical, Gas, Water, Color White, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 10 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi @ 70 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 12 mm, Overall Length 25 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- KOHLER Honesty Rite-Temp Valve Trim (T99762-4-2MB)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D MIP Black Malleable Iron 90 Degree Street Elbow (310UPSE90-34)
- MOEN Hose Kit (114307)
- ATP Tubing, 0.187 IDx1/4 in OD, 100 ft, Natural (PTFE-0304X100)
- ATP Tubing, 0.125 IDx1/4 in OD, 100 ft, Natural (PTFE-0204X100)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0563062-NT-50)
- Atp Tubing