Shop All Coiled Air Hoses
Atp
Poly Hose, Coil, 3/8 In Hose ID, 28 Ft Long
Mfr # PBS38-35CB2
Zoro # G2643164
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided Coil
- Hose Inside Dia. 3/8 in
- Hose Inside Dia. (In.) 3/8
- Hose Length 28 ft
- Hose Outside Dia. (In.) 9/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atp
- MFR # PBS38-35CB2
- Zoro # G2643164
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Inside Dia. (In.) | 3/8 |
Hose Length | 28 ft |
Hose Outside Dia. (In.) | 9/16 |
Usable Length (Ft.) | 28 |
Fitting Size | 3/8 in x 3/8 in |
Bend Radius (In.) | 1.625 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Bend Radius | 1 5/8 in |
Hose Outside Dia. | 9/16 in |
Description
Coiled Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 28 ft, Hose Color Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 210 psi, Temp. Range 40 Degrees to 120 Degrees F, Bend Radius 1 5/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, LHA-SPE503, Suction, 3 micron (ZX-SPE503)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM501349N)
- THRIFCO PLUMBING Cutting Oil Gallon Dark (6313023)
- DIXON Air King FNPT End Stainless, 1" (RAM13)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-R-RS)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-R-RS)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-R-RS)
- ATP Coiled Air Hose, 1/4" ID x 20 ft., Hose Color: Red (TT-14-25-R-RS)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 12 Ft Long (PBS14-15CB2)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS3)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Blue (IGBL03830-250)
- Atp Air Hoses