Shop All Coiled Air Hoses
Atp
Poly Hose, Coil, 1/4 In Hose ID, 12 Ft Long
Mfr # PBS14-15CB2
Zoro # G1734826
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided Coil
- Hose Inside Dia. 1/4 in
- Hose Inside Dia. (In.) 1/4
- Hose Length 12 ft
- Hose Outside Dia. (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atp
- MFR # PBS14-15CB2
- Zoro # G1734826
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Inside Dia. (In.) | 1/4 |
Hose Length | 12 ft |
Hose Outside Dia. (In.) | 3/8 |
Usable Length (Ft.) | 12 |
Fitting Size | 1/4 in x 1/4 in |
Bend Radius (In.) | 1.000 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 3/8 in |
Bend Radius | 1 in |
Description
Coiled Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/8 in, Hose Length 12 ft, Hose Color Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 210 psi, Temp. Range 40 Degrees to 120 Degrees F, Bend Radius 1 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SV4300-5FU)
- CLIMAX METAL PRODUCTS H2C-081 Two-Piece Clamping Collar Recessed Screw (H2C-081)
- HIWIN BLOCK LINEAR GUIDE (HGH20CAZ0)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 36 # of Teeth (35BS36H X 3/4)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS2)
- ATP Coiled Air Hose, 1/4" ID x 20 ft., Hose Color: Red (TT-14-25-R-RS)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-LB-RS-QC)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-NB-RS)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-LB-RS3)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-NB-RS3)
- SPEEDAIRE 3/8" ID x 12 ft Nylon Coiled Air Hose 165 PSI YL (1VEJ1)
- Atp Air Hoses