Shop All Coiled Air Hoses
Atp
Coiled Air Hose Assembly, 1/4" ID x 8 ft.
Mfr # TT-14-10-NB-RS
Zoro # G6089524
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 8 ft
- Max. Working Pressure @ 70 F 140 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # TT-14-10-NB-RS
- Zoro # G6089524
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 8 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Compressed Length | 2 ft 7 in |
Hose Fitting B Size | 1/4 in |
Pigtail Length | 20 in |
Hose Outside Dia. | 3/8 in |
Bend Radius | 1/2" |
Description
Coiled Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/8 in, Hose Length 8 ft, Pigtail Length 20 in, Compressed Length 2 ft 7 in, Hose Color Navy Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Burst Pressure 420 psi, Max. Working Pressure @ 70 F 140 psi, Temp. Range -68 Degrees to 140 Degrees F, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Safety Factor 3:1, Hose Fitting A Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- BLASTER Multi-Purpose Lube, 1 Gal. (128 - GDL)
- GATES PowerGrip Timing Belts, 160XL037 (160XL037)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 8 Ft Long (PBS14-10CB2)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-R-RS2)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-LB-RS)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-R-RS2)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-R-RS)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS3)
- GUARDAIR 3/8" x 12 ft Polyurethane Air Hose Blue (38X12B04)
- Atp Coiled Air Hoses