Shop All Coiled Air Hoses
Atp
Coiled Air Hose, 3/8" ID x 20 ft.
Mfr # TT-38-25-R-RS2
Zoro # G6097102
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 140 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atp
- MFR # TT-38-25-R-RS2
- Zoro # G6097102
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 20 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Compressed Length | 3 ft 9 in |
Pigtail Length | 20 in |
Hose Outside Dia. | 9/16 in |
Bend Radius | 1" |
Description
Coiled Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 20 ft, Pigtail Length 20 in, Compressed Length 3 ft 9 in, Hose Color Red, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Burst Pressure 420 psi, Max. Working Pressure @ 70 F 140 psi, Temp. Range -68 Degrees to 140 Degrees F, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Safety Factor 3:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (54X73X11 CRW1 R)
- SPEEDAIRE Roller Guide Assembly (TT2CU8154G)
- BERLISS 25mm x 47mm x 12mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6005-2RS BERLISS)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 72,146572 (146572)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-NB-RS)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS-QC)
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-R-RS-QC)
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-LB-RS)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-LB-RS)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS-QC)
- LEGACY Zillawhip 1/2 X 4 Swivel Whip Hose- 1/2 Ends (HFZ1204YW4S)
- Atp Air Hoses