Shop All Coiled Air Hoses
Atp
Coiled Air Hose, 3/8" ID x 20 ft.
Mfr # TT-38-25-LB-RS2
Zoro # G6096253
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 140 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # TT-38-25-LB-RS2
- Zoro # G6096253
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 20 ft |
Fitting Size | 1/4 in x 1/4 in |
Pigtail Length | 20 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Hose Fitting B Size | 1/4 in |
Bend Radius | 1" |
Compressed Length | 3 ft 9 in |
Description
Coiled Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 20 ft, Pigtail Length 20 in, Compressed Length 3 ft 9 in, Hose Color Light Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Burst Pressure 420 psi, Max. Working Pressure @ 70 F 140 psi, Temp. Range -68 Degrees to 140 Degrees F, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Safety Factor 3:1, Hose Fitting A Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs, #RLS8 (RLS8)
- TRITAN Insert Ball Brng, SB, 1-7/16 dia, Setscrew (SB207-23)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E699)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (288-319)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS3)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-R-RS)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-R-RS3)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-R-RS)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-LB-RS)
- ATP Coiled Air Hose, 1/4" ID x 20 ft., Hose Color: Red (TT-14-25-R-RS)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 10 feet Swivel Fittings (HR54-010)
- Atp Coiled Air Hoses