Shop All Coiled Air Hoses
Atp
Coiled Air Hose, 3/8" ID x 16 ft., Hose Color: Light Blue
Mfr # TT-38-20-LB-RS3
Zoro # G6086575
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 16 ft
- Max. Working Pressure @ 70 F 140 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # TT-38-20-LB-RS3
- Zoro # G6086575
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 16 ft |
Fitting Size | 3/8 in x 3/8 in |
Pigtail Length | 20 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Outside Dia. | 9/16 in |
Compressed Length | 3 ft 4 in |
Bend Radius | 1" |
Description
Coiled Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 16 ft, Pigtail Length 20 in, Compressed Length 3 ft 4 in, Hose Color Light Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Burst Pressure 420 psi, Max. Working Pressure @ 70 F 140 psi, Temp. Range -68 Degrees to 140 Degrees F, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Safety Factor 3:1, Hose Fitting A Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC CORP OF AMERICA Male Elbow, KQ2, UNI Fitting, 1/2, 16MM (KQ2L16-U04A)
- VELVAC Saddle Muffler Clamp, 4 1/2" (022054)
- DAYTON 2L160 Cogged V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (13V776)
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE03)
- ATP Coiled Air Hose, 1/4" ID x 12 ft., Bend Radius: 1/2" (TT-14-15-LB-RS)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS3)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-R-RS)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS)
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-NB-RS)
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-LB-RS)
- GROTE Coiled Air 20 ft., 12" Lead, Red, Low Temp (81-0020-RC)
- Atp Air Hoses