Shop All Coiled Air Hoses
Atp
Coiled Air Hose, 1/4" ID x 24 ft.
Mfr # TT-14-30-NB-RS
Zoro # G6098362
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 24 ft
- Max. Working Pressure @ 70 F 140 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atp
- MFR # TT-14-30-NB-RS
- Zoro # G6098362
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 24 ft |
Fitting Size | 1/4 in x 1/4 in |
Pigtail Length | 20 in |
Hose Outside Dia. | 3/8 in |
Bend Radius | 1/2" |
Hose Fitting B Size | 1/4 in |
Compressed Length | 4 ft 2 in |
Hose Fitting A Size | 1/4 in |
Description
Coiled Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/8 in, Hose Length 24 ft, Pigtail Length 20 in, Compressed Length 4 ft 2 in, Hose Color Navy Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Burst Pressure 420 psi, Max. Working Pressure @ 70 F 140 psi, Temp. Range -68 Degrees to 140 Degrees F, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Safety Factor 3:1, Hose Fitting A Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 20 x 47 x 7 mm., TC, Nitrile Rubber (20477TC)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E682)
- FESTO Push-In Fitting QS-G3/8-10-I (QS-G3/8-10-I)
- APACHE 1" Steel Hose Mender 43040006 (43040006)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-NB-RS)
- ATP Coiled Air Hose, 3/8" ID x 12 ft., Hose Configuration: Coupled Assembly (TT-38-15-NB-RS3)
- ATP Coiled Air Hose, 1/4" ID x 20 ft., Hose Color: Red (TT-14-25-R-RS)
- ATP Poly Hose, Braided, 3/8 In ID, 16 ft. L (PBS38-20CB2)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-NB-RS3)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-R-RS)
- ARMORED TECHNITHANE Spiral Hose, Armorthane, 3/8" x 9/16" x 15', 3/8" MPT, Clear Blue (AT-38-15-CB-RS)
- Atp Coiled Air Hoses