Shop All Coiled Air Hoses
Atp
Coiled Air Hose, 1/4" ID x 20 ft., Hose Color: Red
Mfr # TT-14-25-R-RS
Zoro # G6087110
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 140 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atp
- MFR # TT-14-25-R-RS
- Zoro # G6087110
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 20 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 3/8 in |
Hose Fitting B Size | 1/4 in |
Pigtail Length | 20 in |
Bend Radius | 1/2" |
Compressed Length | 3 ft 9 in |
Description
Coiled Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/8 in, Hose Length 20 ft, Pigtail Length 20 in, Compressed Length 3 ft 9 in, Hose Color Red, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Burst Pressure 420 psi, Max. Working Pressure @ 70 F 140 psi, Temp. Range -68 Degrees to 140 Degrees F, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Safety Factor 3:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (RB2014)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT92)
- POWERDRIVE QD Bushing, Series SF, 1-5/8" Bore (SF-1-5/8)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi (707024-05)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-R-RS2)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-LB-RS)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-NB-RS)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS2)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-R-RS3)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS2)
- GROTE Coiled Air 15 ft. Single Red, 12" Lead (81-0015-R)
- Atp Coiled Air Hoses