Shop All Coiled Air Hoses
Atp
Coiled Air Hose, 1/4" ID x 16 ft.
Mfr # TT-14-20-NB-RS
Zoro # G6087555
original price:
$73.15
14% off
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 16 ft
- Max. Working Pressure @ 70 F 140 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atp
- MFR # TT-14-20-NB-RS
- Zoro # G6087555
- Country of Origin United States
- Category Coiled Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 16 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Bend Radius | 1/2" |
Hose Fitting B Size | 1/4 in |
Pigtail Length | 20 in |
Hose Outside Dia. | 3/8 in |
Compressed Length | 3 ft 4 in |
Description
Coiled Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/8 in, Hose Length 16 ft, Pigtail Length 20 in, Compressed Length 3 ft 4 in, Hose Color Navy Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Burst Pressure 420 psi, Max. Working Pressure @ 70 F 140 psi, Temp. Range -68 Degrees to 140 Degrees F, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Safety Factor 3:1, Hose Fitting A Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X04X04X04)
- BVA HYDRAULICS Treadle Air Pump, 91.5 Cu In Usable Oil A (PA1500L)
- DYNABRADE Valve Stem (58363)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft (L28-06-KL00B)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-R-RS)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-LB-RS-QC)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 8 Ft Long (PBS14-10CB2)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-R-RS)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 12 Ft Long (PBS14-15CB2)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS-QC)
- DIXON Self Storing Hose, 1/4"MNPT, 1/4"ID, 12ft. (CC1412)
- Atp Air Hoses