Shop All Multi-purpose Air Hoses
Atp
1/2" x 25 ft Braided Polyurethane Hose 210 psi BL
Mfr # PBH12-25CB4*
Zoro # G2915771
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided
- Hose Inside Dia. 1/2 in
- Hose Inside Dia. (In.) 1/2
- Pneumatic Hose Length 25 ft.
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atp
- MFR # PBH12-25CB4*
- Zoro # G2915771
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Inside Dia. (In.) | 1/2 |
Pneumatic Hose Length | 25 ft. |
Hose Length | 25 ft |
Hose Outside Dia. (In.) | 3/4 |
Usable Length (Ft.) | 25 |
Fitting Size | 1/2 in x 1/2 in |
Bend Radius (In.) | 2.640 |
Pnuematic Hose Fitting Size | 1/2" |
Pneumatic Hose Inside Dia. | 1/2" |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Bend Radius | 2 5/8 in |
Hose Outside Dia. | 3/4 in |
Description
Coiled Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 3/4 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 210 psi, Temp. Range -40 Degrees to 155 Degrees F, Bend Radius 2 5/8 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 13/16-16 ORS (1AA8FRB8)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- FESTO On-Off Valve HE-1/4-D-MINI (HE-1/4-D-MINI)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-15 (600-5MGT-15)
- ATP 3/8" x 25 ft Braided Polyurethane Hose 210 psi BL (PBH38-25CB2)
- ATP 1/4" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH14-50CB2)
- ATP 1/2" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH12-50CB4*)
- ATP 1/4" x 100 ft Braided Polyurethane Hose 210 psi BL (PBH14-100CB2)
- ATP 3/8" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH38-50CB3)
- ATP 1/4" x 25 ft Braided Polyurethane Hose 210 psi BL (PBH14-25CB2)
- CONTINENTAL 1/2" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-500)
- Atp Air Hoses