Shop All Inline Duct Fans
Atmosphere
Vortex Powerfan 8'' In-Line Duct Fan VTX800-ACS - 739 CFM with Current Sensor Kit
Mfr # vtx800-ACS
Zoro # G208436356
product price: $361.99
/ea
Free Shipping & Returns
$361.99
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
- Brand Atmosphere
- MFR # vtx800-ACS
- Zoro # G208436356
- UPC # 628507600327
- Country of Origin Canada
- Category Inline Duct Fans
Description
manufactured in canada, the vortex powerfan 739 cfm vtx800 inline blower kit, for 8 in. Dia duct, includes a current sensor that will automatically turn on and off the vortex vtx800 inline blower as required. For example, in a range hood application, when the range hood is turned on, the vtx800 will automatically turn on and will stay on till the range hood is turned off. This will allow the range hood to perform better and more efficiently.
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
- NU-CALGON Lubricating Oil, Can, 12 oz. (61105)
- REVCOR Propeller, Dia 19 In, 30 Deg Pitch (606123-SGL)
- DAYTON Gas Unit Heater, NG/LP, 45,000, 550 cfm, Direct, Propeller, 1/2 in (2RYU8A)
- DAYTON Power Cord (VEGGS45911G)
- ATMOSPHERE KB Electronics Vari-Speed AC Motor Speed Control - Solid State (AVS-5)
- FIELD CONTROLS Ab-6 Round Air Booster 6" (Will (AB-6)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14XL)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (TD-100)
- SUNCOURT Inductor 4" Corded In-Line Booster Duct Fan (DB204C)
- SOLER & PALAU Inline Centrifugal Fan, 1/3HP, 1Ph, 2025rpm (SQB08PH1S)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 5 Speeds Low Profile Air Mover with GFCI Power Outlets for Daisy Chain (ABS) (XL-730A)
- Atmosphere Inline Duct Fans