Shop All Inline Duct Fans
Atmosphere
Vortex Powerfan 4'' In-Line Duct Fan VTX400P-ALT-A w/ Pressure Switch, Lint Trap and Vari-Speed Kit
Mfr # vtx400P-ALT-A
Zoro # G308436379
product price: $367.99
/ea
Free Shipping & Returns
$367.99
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
- Brand Atmosphere
- MFR # vtx400P-ALT-A
- Zoro # G308436379
- UPC # 628507600266
- Country of Origin Canada
- Category Inline Duct Fans
Description
manufactured in canada, the vortex 220 cfm vtx400p inline blower, for 4 in. Dia duct, has a built in automatic pressure switch that detects when air is flowing through the ventilation duct. it will automatically turn on and off the vortex vtx400p inline blower as required. In a clothing dryer application, when the dryer goes on, the vtx400p will automatically turn on and will stay on till shortly after the dryer goes off. This will allow the dryer to perform better and more efficiently. Both, drying time and power consumption are therefore reduced. This dryer exhaust kit also comes with a lint trap to prevent dryer lint accumulation in the ductwork and a vari-speed speed control.
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
- AMERICAN LOUVER 10 in Square 3 Cone Ceiling Diffuser, White (STR-C-10W)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 24 In (6KWP5)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- DUPONT Pleated Air Filter, 12" x 12" x 1", 4 Pack (KB12X12X1_4)
- ATMOSPHERE KB Electronics Vari-Speed AC Motor Speed Control - Solid State (AVS-5)
- HOTPOD In-line Duct Fan Heater, 210 cfm, 8 in. (HP8-1440120-2T)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- SOLER & PALAU Mixed Flow Duct Fan, 12 In. Dia. (TD-315)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23234)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L150EL)
- Atmosphere Inline Duct Fans