Shop All Blower and Fan Accessories
Atmosphere
Vortex Inline Duct Blower Fan Plus 6"
Mfr # VTX600
Zoro # G002593330
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atmosphere
- MFR # VTX600
- Zoro # G002593330
- UPC # 628507100049
- Country of Origin Canada
- Category Blower and Fan Accessories
Description
VORTEX IN-LINE DUCT BLOWER FANS VORTEX VTX600 IN-LINE DUCT BLOWER FAN VORTEX IN-LINE DUCT BLOWER FANS ARE IDEAL FOR USE IN GENERAL PURPOSE EXHAUST APPLICATIONS. VORTEX VTX600 IN-LINE DUCT BLOWER FANS ARE MADE FROM QUALITY STEEL AND FEATURE A HAMMERTONE POWDER COAT FINISH FOR ADDED DURABILITY. THE FANS ARE BUILT WITH AN EXTENDED COLLAR AND LIP TO ALLOW EASY DUCT HOOKUP. AERODYNAMIC BUILD ALLOWS FREE AIR FLOW. FANS FEATURE A PERMANENTLY LUBRICATED, MAINTENANCE-FREE BALL BEARING MOTOR FOR QUIET, VIBRATION-FREE OPERATION. GALVANIZED MOUNTING BRACKETS ALLOW FOR HORIZONTAL OR VERTICAL INSTALLATION. 6'L POWER CORD INCLUDED. VTX600 FANS FIT DUCTS MEASURING 6" IN DIAMETER. FANS OPERATE AT 2800 RPM. ETL , CSA AND UL507 LISTED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (20FT10)
- AIR HANDLER 10x22x1 Synthetic Pleated Air Filter, MERV 7 (54FE96)
- COPELAND Diagnostic Compressor Module (543-0071-00)
- U.S. MOTORS US Motors 1863, Direct Drive Fan & Blower, 1/4 HP, 1-Phase, 1075 RPM Motor (1863)
- ROCKWELL AUTOMATION Rockwell Endut Bld Set Multi Fit RW8981K (9524141)
- IEC BLOWER WHEEL 96 05 CLW CV (D030-70005105)
- DAYTON Blower, 9-1/2 In, 115 V, 1230 CFM @0.600-In (7HL54)
- DAYTON Air Duct with Adapter, Accessory (20VD74)
- IEC BLOWER AIR BAFFLE (70128510)
- YORK Blower Wheel, 10" x 9", CW, 1/2" Bore (S1-026-42198-000)
- YORK Blower Wheel, 10" x 10", CW, 1/2" Bore (S1-026-42199-000)
- Atmosphere Blower and Fan Accessories