Shop All Blower and Fan Accessories
Atmosphere
Vortex Inline Duct Blower Fan 8"
Mfr # VTX800L
Zoro # G002593316
product price: $388.99
/ea
Free Shipping & Returns
$388.99
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
- Brand Atmosphere
- MFR # VTX800L
- Zoro # G002593316
- UPC # 628507100056
- Country of Origin Canada
- Category Blower and Fan Accessories
Description
VORTEX IN-LINE DUCT BLOWER FANS VORTEX VTX800L IN-LINE DUCT BLOWER FAN VORTEX IN-LINE DUCT BLOWER FANS ARE IDEAL FOR USE IN GENERAL PURPOSE EXHAUST APPLICATIONS. VORTEX VTX800L IN-LINE DUCT BLOWER FANS ARE MADE FROM QUALITY STEEL AND FEATURE A HAMMERTONE POWDER COAT FINISH FOR ADDED DURABILITY. THE FANS ARE BUILT WITH AN EXTENDED COLLAR AND LIP TO ALLOW EASY DUCT HOOKUP. AERODYNAMIC BUILD ALLOWS FREE AIR FLOW. FANS FEATURE A PERMANENTLY LUBRICATED, MAINTENANCE-FREE BALL BEARING MOTOR FOR QUIET, VIBRATION-FREE OPERATION. GALVANIZED MOUNTING BRACKETS ALLOW FOR HORIZONTAL OR VERTICAL INSTALLATION. 6'L POWER CORD INCLUDED. VTX800L FANS FIT DUCTS MEASURING 8" IN DIAMETER. FANS OPERATE AT 2550 RPM. ETL , CSA AND UL507 LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- UV AIRE Air Purifier, 24V AC, 0.5A, White, 30 W (UV-16/24)
- MARS Aluminum Mesh Air Filter, 46-3/8 in W, PK2 (J2148)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331030025)
- FIREYE Chassis UV Amplifier, 120V (ZB110UV)
- DAYTON Outlett Guard, Includes Mtg Hardware (2RXP9)
- YORK SOURCE1 Blw Assem Venter 2Stg Kit (S1-32434589000)
- ATLANTIC BLOWERS Centrifugal Blower, 0.5 HP, 282 cfm (ABC-201)
- IEC BLOWER HOUSING WELD ASSY MY (70190203)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SEB-00)
- YORK SOURCE1 Blw Assem WHsg Wheel Shaft And Brngs (S1-02638612000)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 9-1/2 (5NRC4)
- Atmosphere Blower and Fan Accessories