Shop All Inline Duct Fans
Atmosphere
Vortex Inline Duct Blower Fan 6in
Mfr # VTX600L
Zoro # G608436130
product price: $229.99
/ea
Free Shipping & Returns
$229.99
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
- Brand Atmosphere
- MFR # VTX600L
- Zoro # G608436130
- UPC # 628507100032
- Country of Origin Canada
- Category Inline Duct Fans
Description
Vortex in-line duct blower fans vortex vtx600l in-line duct blower fan vortex in-line duct blower fans are ideal for use in general purpose exhaust applications. Vortex vtx600l in-line duct blower fans are made from quality steel and feature a hammertone powder coat finish for added durability. The fans are built with an extended collar and lip to allow easy duct hookup. Aerodynamic build allows free air flow. Fans feature a permanently lubricated, maintenance-free ball bearing motor for quiet, vibration-free operation. Galvanized mounting brackets allow for horizontal or vertical installation. 6'l power cord included. vtx600l fans fit ducts measuring 6in in diameter. Fans operate at 2500 rpm. etl , csa and ul507 listed. 10 year limited warranty.
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
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in White Opal, 5PK (401029)
- DAYTON Round Fire/Smoke Damper, 350F, 120V (3HGL7)
- PRO-SET Refrigerant Recovery Machine, 110V, 12" H (TRS600)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- ATMOSPHERE KB Electronics Vari-Speed AC Motor Speed Control - Solid State (AVS-5)
- AMERICRAFT MFG Global Industrial„¢ 24" Totally Enclosed Direct Drive Duct Fan, 1/4 HP, Single Phase (DF24-1/4-1-TEFC)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23234)
- SUNCOURT Centrax 4" Corded In-Line Centrifugal Fan (TF104-CRD)
- SOLER & PALAU Mixed Flow Duct Fan, 12 In. Dia. (TD-315)
- FANTECH Inline Bathroom Fan, 70W (PB 270L10V-2)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- Atmosphere Inline Duct Fans